1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Thread Mills
TMS - Thread Milling System - Thread Mill Conical Thread

TMS - Thread Milling System - Thread Mill Conical Thread


Select
See all variants from
£569.99Inc VAT (20%)
Up to 3% off

See all variants from £569.99

Description

TMT25 • Weldon® Shank • Conical Threads
TM Series

Feature Attributes

Body Material:
Steel
Clamping Type:
Screw Clamping
Center Cutting Tool:
No Center Cutting
Hand Preference:
Right
Milling Type:
E-End Mill
Adapter Type Machine Side:
Cylindrical
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome