TMS - Thread Milling System - Thread Mills - Long - STN27 - Metric

TMS - Thread Milling System - Thread Mills - Long - STN27 - Metric


Select
£419.99 Inc VAT (20%)


See all variants from £419.99

Description

Indexable Thread Mills
TMS • Thread Milling System

Feature Attributes

Number of Flutes:
1
Body Material:
Steel
Unit Measured:
Metric
Adapter Type Machine Side:
Cylindrical
Milling Type:
E-End Mill
Hand Preference:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome