TMS - Thread Milling System - Thread Mills - Normal - Inch


£279.99 Inc VAT (20%)

See all variants from £279.99

Description

Indexable Thread Mills
TMS • Thread Milling System

Feature Attributes

Number of Flutes:
1
Body Material:
Steel
Body Diameter Max:
8.89 mm
Milling Type:
E-End Mill
Adapter Type Machine Side:
Cylindrical
Hand Preference:
Right
More attributes