TMS - Thread Milling System - Thread Mills - Normal - STN27 - Metric


Select
£399.99 Inc VAT (20%)


See all variants from £399.99

Description

Indexable Thread Mills
TMS • Thread Milling System

Feature Attributes

Number of Flutes:
1
Body Material:
Steel
Hand Preference:
Right
Adapter Type Machine Side:
Cylindrical
Milling Type:
E-End Mill
Unit Measured:
Metric
More attributes