TMT24 Weldon Conical


Select
£309.99 Inc VAT (20%)
3% off


See all variants from £309.99


Description unavailable

Feature Attributes

Number of Flutes:
1
Body Material:
Steel
Adapter Type Machine Side:
Cylindrical
Milling Type:
E-End Mill
Clamping Type:
Screw Clamping
Center Cutting Tool:
No Center Cutting
More attributes