16ERB A60/AG60 Threading Inserts Grade QMA


Select
£9.29 Inc VAT (20%)


See all variants from £9.29

Description

Insert Grade Description:
QMA (P20-P40/K20-K30) Coated. Sintered chipbreaker with a multi layer TiALN PVD coated sub-micrograin grade. Provides high quality threads for most materials including exotic alloys and stainless steels. Best performance is achieved at medium to high cutting speeds.

Partial Profiles
External Right Hand

60°

See full description

Feature Attributes

Teeth per Inch:
48-8 TPI
ISO Category Grade:
K,P
Insert Type:
Laydown
Insert Length:
16 mm
Cutting Direction:
Right Hand
Material Application:
Steel,Stainless Steel,Exotic Alloys,Cast Iron
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome