1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Threading Inserts

CoroCut XS carbide blank


See all variants from
£24.99Inc VAT (20%)
See all variants from £24.99

Description

CoroCut® XS is a tangentially mounted system for precision machining in sliding head machines and lathes. The system is for external parting, grooving, turning, backturning and threading applications. The extremely sharp cutting edges perform best at low feeds.

Features & Benefits
- External turning, small diameters
- Turning, threading, parting and grooving
- Close tolerances
- All inserts fit into the same tool holder
- Internal grooving at very small diameters
- Designed to maintain the tool holder intact in case of insert breakage.

Application
- Parting-off in sliding head machines
- Precision grooving at low speeds and feeds

See full description

Feature Attributes

Grade:
H10F
ISO Cutting Tool Material:
Uncoated WC grain size <1
Through Hole Function Property:
Yes
Unit Measured:
Metric
Coating Type:
Uncoated
Coating Process Type:
Uncoated
More attributes