1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Threading Inserts
CoroThread 266RL Unified (UN) Internal Threading Inserts Grade 1125
0
1

CoroThread 266RL Unified (UN) Internal Threading Inserts Grade 1125


2 Variants From
£29.99

Inc VAT (20%)

11.5% off
See 2 Product Variants
£29.99

Description

CoroThread® 266RL Unified (UN) Internal Threading Inserts Grade 1125

Insert Grade 1125
(K15)(M20)(N20)(P20)(S20)
PVD (Ti,Cr,Al)N+(Ti,Al)N Coated grade for use on cast iron, stainless steel, non ferrous metals, steel and heat resistant materials.

See full description

Feature Attributes

Inscribed Circle:

9.525

Insert Size:

16

Thread Standard:

UN

Thread Profile Type:

Full Profile

Number of Cutting Points:

3

Cutting Direction:

Right Hand

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome