1. Tools & Machining/
  2. Hand Tools/
  3. Clamps/
  4. Toggle & Latch Clamps

Horizontal Toggle Clamp with Open Arm


See all variants from
£29.99Inc VAT (20%)
See all variants from £29.99

Description

• In the clamped position, the lever is horizontal • Automatic and infinitely variable adjustment of the clamping height up to 35 mm while clamping force remains unchanged – without having to make manual changes to the position of the pressure screws • Clamping force is variable up to 2,500 N depending on the adjustment of the set screw in the cantilevered joint • Sturdy, tempered metal sheets for a long service life • Hole pattern on the base plate designed to facilitate fast and secure clamping set-up for metric and imperial • High-quality oil resistant two-component plastic handle Ready to go – the first time and for quick set-up during workpiece changes BESSEY STC toggle clamps adapt to workpieces of varying thickness – without manual setting of the spindle and, with practically the same clamping force: • due to an automatic clamping width range Uncompromisingly versatile One size of the BESSEY toggle clamp replaces multiple competitor sizes simultaneously: • due to an extremely large clamping range, thanks to the patented mechanism Powerful and gentle Even sensitive workpieces, e.g. with veneered or varnished surfaces, can be gently clamped: • due to moving pressure plate with removable protective cap due to clamping force regulation via adjustment screw in the joint