Multi-Sport Locker Holdall


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

Carry handles with hand grip.Detachable adjustable shoulder strap.Main zip compartment with two-way zip.Dedicated racquet pocket, compatible up to approx. 23cm wide.Hockey stick sleeve with elastic retainer.Shoe tunnel/wet pocket.Front zip pocket.Rear zip pocket.Stretch mesh side pocket.Tear out label.Capacity 32 litres.

Feature Attributes

Size:
ONE
Material:
100% recycled 900D polyester
Product Type:
Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome