Customized Holster Pockets, Electrician (22550)


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Easy and flexible placement on trousers, shorts and 3/4-length trousers via the Click Pocket System.; Developed in collaboration with electricians to match your needs.; Spacious pockets, waterproof zip pocket, pockets with room for your screwdrivers and pliers, and a holder for your insulation tape.; If you are in need of more space, you can add additional holster pockets.; When the weather changes, you can easily transfer your holster pockets from trousers onto 3/4-lengths or shorts.

The product is covered by REACH and Oeko-Tex® Standard 100.;All fabric and all accessories are bought by MASCOT directly from suppliers

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;Product packaging is made from waste from plastic production;The order from MASCOT is packaged in packaging which is made from or contains recycled materials

Electrician;

Max. 40° C; Do not bleach; Do not tumble-dry; Do not iron; Normal dry cleaning

See full description

Feature Attributes

Size:
One Size
Product Type:
Holster Pockets, Electrician
Certification:
Oeko-Tex Standard 100
Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome