The Hultafors Leather Axe Sling. Made in Sweden with hides from Swedish cows, it is manufactured with the greatest care for the animals and the environment. The leather is vegetable tanned full grain leather for the best possible durability and the natural treatment means it will age beautifully when worn. It's length adjustable to suit different axes and people. The sling is extra wide over the shoulder to distribute the weight and be comfortable to wear. It attaches to the axe with the carabiners at each end of the sling. One end attaches to the hole in the handle via an extra leather strap which is included, the other end is attached to the axe sheath. (There are only attachment holes on newer sheaths.) Specifications: Length: 900-1100mm (36-43in) .Width: 25-45mm (1-2in) .