Quantity | Price | Discount |
---|---|---|
1 - 4 | £8.99 | 0% |
5 - 9 | £8.63 | 4% |
10 - 19 | £8.27 | 8% |
20 + | £7.91 | 12% |
The Bosch Professional ProClick Holder provides a safe connection between ProClick tool belt pouches to any standard-sized belt (up to 50mm) Offering a new form of flexibility, the holder is easily removable through a release button. In addition, the ProClick Holder provides versatile combination options, because any tool belt pouch can be attached. It is made of light and highly durable PA6 GF30 material, a Polyamide 6 with 30% glass fibre. The Bosch Professional ProClick Holder is the smart one-click connection for quick and easy change of applications.