1. Tools & Machining/
  2. Tool Storage/
  3. Tool Boxes
Explorer Cases with Wheels IP67

Explorer Cases with Wheels IP67


Select
See all variants from
£229.99

Inc VAT (20%)


See all variants from £229.99

Description

This range of explorer cases are all watertight, waterproof, sand-proof and dust-proof, offering excellent resistance against shocks and harsh weather. They are designed specifically to transport sensitive devices such as electronics and documentation. Made of copolymer polypropylene, the cases are resistant to both cold and hot temperatures (-33°C / +90°C) and are durable, long-lasting transportation devices.

Features and Benefits
• Jam-free purge valve and latches
• Heavy-duty cases
• Water, chemical and temperature resistant

Typical Applications
• Ideal for transporting sensitive electronic devices, documentation computerised devices and other equipment

See full description

Feature Attributes

Product Material:

Copolymer Polypropylene

Lock Type:

Latches

Series:

Explorer Series

Type:

Transport Case

Colour:

Black

Number of Compartments:

1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome