0
1
2

489 Piece Tool Kit in Pro Chest & Cabinet

Order Code: ZT2622630S

£799.99 Inc VAT (20%)


Description

Professional quality mechanics kit including professional 5 drawer rollaway cabinet and 9 drawer chest. Comprehensive range of sockets, spanners, wrenches, screwdrivers, pliers, drill bits and cutting tools which can be conveniently stored within the chest and cabinet. Includes: professional 9 drawer tool chest, professional 5 drawer trolley, 26 pce 1/2" drive socket set metric pro craft, 11 pce 3/8 drive socket rack metric pro craft, 11 pce 1/4" drive socket rack metric pro craft, 40 pce special bit set, 5 pce ratchet ring spanner set metric, telescopic inspection mirror, telescopic magnetic 8lbs pick up tool, 6" diameter stainless steel magnetic tray, 14 pce combination spanner set metric, 10 pce combination stubby spanner set metric, 8 pce open ended spanner set metric pro craft, 8 pce ring spanner set metric, dual function stubby pipe & adjustable wrench, 10” (250mm) soft grip adjustable wrench, rivet gun with 30 rivets, aviation snips straight, 30 pce hex key set in folding case, 3 pce plier set heavy duty 2 component handles, 4 pce Circlip Plier Set Pro Craft, 100 pce terminal set, 8" heavy duty crimping tool, 12 pce mechanics screwdriver set pro craft, 5 pce pry bar set hi viz handle, 100 pce special bit set pro craft, heavy duty hacksaw frame, junior hacksaw frame, 12 pce junior hacksaw blades, 2 pce bi metal hacksaw blade 24 teeth per inch pro craft, 17 pce tap & die set metric, 19 pce HSS drill bit set titanium coated, 2lb ball pein hammer fibre glass shaft, 16oz black rubber mallet fibre glass shaft, 6 pce parallel set pro craft, 6 pce 7" cleaning brush set, 5 row wire brush and scraper, 12 in 1 Stubby Ratchet Screwdriver, 10" nitrile coated work gloves, size 10 orange latex coated work gloves, tape measure 5m, 13 pce holesaw set, 1W COB 70 lumens aluminium torch with batteries and 3W COB 300 lumens work light with batteries. All items listed are subject to availability. If an item is not available an alternative item or higher piece count will substituted.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome