Welded steel construction with push pull handles.Metal top tray with 3 raised edges and inlaid mat.Double 725mm cupboard each with a adjustable, galvanised steel shelf, 75kg UDL capacity.Twin reinforced lockable doors.125mm dia. rubber tyred castors: 2 fixed, 2 swivel with brake.H x W x Dmm: 965 x 1050 x 550.Max. combined load capacity 200kg.UK made.10 year guarantee.Choice of colour.