1. Tools & Machining/
  2. Tool Storage/
  3. Tool Chests & Cabinets
Classic Range Roller Cabinet & Tool Control Set
0
1

Classic Range Roller Cabinet & Tool Control Set


3 Variants From
£339.99

Inc VAT (20%)

Up to 7.5% off
See 3 Product Variants
£339.99

Description

25 Piece Set with Professional Roller Cabinet - TCC025
Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides with double sliders on base drawer. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy-duty extra strong castors, fitted with two brakes. Overall dimensions: 890 x 690 x 460mm. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed.
Drawers (W x D x H): 4@ 590 x 410 x 50mm. 2@ 590 x 410 x 100mm. 1@ 590 x 410 x 200mm.

Professional Pliers: 1x 160mm snipe nose, 1x 160mm diagonal cutters, 1x 160mm combination.
Metric Professional Combination Wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.
Pro-Torq Screwdrivers: Crosspoint: No.2 x stubby, No.2 x 100mm.
Pozidriv(r): No.1 x 75, No.2 x 100, No.3 x 150mm.
Flared: 6.3 x 150, 8.0 x 200mm. Parallel: 5.0 x 150mm.

See full description

Feature Attributes

Drawer Width:

590 mm

Castor Height:

50 mm

Drawer Height:

50,100,200 mm,mm,mm

Castor Weight Capacity:

100

Overall Depth:

690 mm

Colour:

Red

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome