Drawer Cupboard with Telescopic Guides - Light Grey/Metallic CharcoaL, Width 580mm


£799.99 Inc VAT (20%)

See all variants from £799.99

Description


Description unavailable

Feature Attributes

Body Colour:
Light Grey
Supplied:
Assembled
Material:
Sheet Steel, Powder Coated
Width:
580 mm
Front Colour:
Charcoal Metallic
Depth:
650 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome