Material and Tool Dispensing Cabinet with Drawers & Doors


£1,499.99 Inc VAT (20%)

See all variants from £1,499.99


Description unavailable

Feature Attributes

Number of Drawers:
1
Material:
Sheet Steel
Body Colour:
Light Grey
Supplied:
Assembled
Number of Shelves:
1
Product Type:
Material/Tool Distribution Systems
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome