Material and Tool Dispensing Cabinets


£999.99 Inc VAT (20%)

See all variants from £999.99


Description unavailable

Feature Attributes

Material:
Sheet Steel
Body Colour:
Light Grey
Supplied:
Assembled
Product Type:
Material/Tool Distribution Systems
Height:
980 mm
Width:
1060 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome