Multi-Storage Cupboards


£1,499.99 Inc VAT (20%)

See 8 Product Variants
£1,499.99

Description

A range of heavy duty cupboards ideal for all your storage requirements.The welded construction offers high strength and durability. 1800mm high x 1050mm wide x 650mm deep gives a very large storage capacity.The cupboards are available with a combination of accessories including drawer, shelves and perforated/louvre rear panels.Either with solid doors or vision doors which allow you to inspectthe contents of cupboards. Each cupboard comes with adjustable feet for levelling. Drawers have a heavy duty slide system giving 100% extension anda capacity of 70kg.The drawers offer a range of dividers and can be fitted with optional anti tilt, details and prices on request.

Feature Attributes

Width:
1050 mm
Depth:
650 mm
Height:
1800 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome