Heavy duty all steel construction with ball bearing slides with positive stop. 5" casters with reinforced cabinet base comes with protective top mat and drawer liners. Keyed locking mechanism full length aluminium drawer pulls, chrome side handles and lockable casters. Overall dimensions including castors: width 685 x depth 465 x height 795mm, 2 large drawers: 584 x 380 x 153mm, 3 medium drawers: 584 x 380 x 74mm.