Sdc Controller

Sdc Controller


£4,199.99 Inc VAT (20%)

See all variants from £4,199.99

Description

The SDC controller operates with only the SD-Series electric screwdrivers. It is a single tool controller that offers programmable speed, angle and soft start options. I/O interface for communication with external devices such as PLC. Operates with Electric Screwdriver Models: SD18N - SD28N

Model:SDC-40
Tool Weight:5.1 lbs.
Tool Length:9
Tool Width:3.33
Tool Height:5.5
Output VDC:DC40V, 3A
Input VAC:AC120VC, 60Hz

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome