Tool Trolley Wingman 1034X724X470


£699.99 Inc VAT (20%)

See all variants from £699.99

Description


Description unavailable

Feature Attributes

Product Type:
Tool Trolleys
Material:
Sheet steel
Finish:
Powder-Coated
Drawer Load Capacity:
35 kg
Height:
1.03 mm
Length:
470 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome