Ergo Quickset Torque Screwdrivers


Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description

Achieve accurate torque application by eliminating both under and over tightening with this adjustable torque screwdriver from Gedore®. These calibrated torque screwdrivers are fast and accurate to set, and will ensure that tightening is sufficient, but not excessive.

Features and Benefits
• Wide torque range to suit different applications
• Slipping technology prevents over and under tightening
• Manufactured from hard wearing materials for a long service life
• Ergonomic handle ensures a comfortable grip and reduces operator fatigue
• The micrometer setting scale is quick to use and clear to read for maximum productivity

Typical Applications
• Tightening fasteners to a specified torque
• Electrostatically sensitive areas
• Electronic component assembly

Standards
• EPA compliant
• EN ISO 6789

See full description

Feature Attributes

Drive Type:
Hexagon
Drive Size:
1/4 in
Accuracy:
±6%
Overall Length:
196 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome