Torque Screwdriver Kit

Torque Screwdriver Kit


£179.99 Inc VAT (20%)

See all variants from £179.99

Description

The Norbar Torque Screwdriver is accurate, comfortable, durable, and easy to use. Supplied with a 1/4in hexagon bit holder. The comfortable, durable handle is constructed using two materials; a base material for strength overlaid with a soft feel grip for comfort and slip resistance. For maximum versatility and particularly for applications with limited access, the bit holder can be removed and replaced with widely available screwdriver blades. The screwdriver allows for easy torque adjustment without the need of additional specialist tools, and also has a lock to prevent accidental adjustment of the set torque. The tool ‘slips’ when torque is achieved, removing the possibility of ‘over tightening’. It comes supplied with a traceable calibration certificate (for the clockwise direction). Accuracy meets the minimal requirements of ISO 6789-1:2017. Kits come with a range of 12 bits, packaged in a quality hinged box.

Feature Attributes

Accuracy:
6 %
Handle Length:
155 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome