Standard Series Torque Multiplier

Standard Series Torque Multiplier


Select
£1,999.99 Inc VAT (20%)


See all variants from £1,999.99

Description

Designed for the specialist user where it is necessary to provide higher torque than would otherwise be possible due to limitations on space or operator strength. The torque multiplication is accurate to more than ±4% with a maximum output of 47,500Nm. *Models contain the AWUR ‘anti wind-up ratchet’ mechanism.
Each time the input device is released, the wind-up will rotate back against the direction of operation. The AWUR mechanism retains all of the wind up forces as they are created locking the multiplier onto the nut being tightened. This means that even when used upside down the multiplier will support its own weight.

Feature Attributes

Square Drive Output:
1 in
Accuracy:
±4 %
Torque Range:
340 - 3400 Nm
Overall Length:
355 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome