Professional Notched Adhesive Trowel


£13.99 Inc VAT (20%)

See all variants from £13.99

Description

This Vitrex 10 2906 is a Professional 20mm Adhesive Round Notch Trowel,  it has a rust resistant stainless-steel blade and a large, contoured handle with a soft grip to ensure comfort over prolonged use. The solid aluminium shank has 9 rivets and is designed to be used by the professional installer. Specifications: Blade Size: 115 x 280mm.Round Notches: 20mm.  

Feature Attributes

Blade Width:
4.1/2 in
Blade Length:
11 in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome