CoroMill 325 thread whirling insert


£69.99 Inc VAT (20%)

See all variants from £69.99

Description

Product Range: CoroMill 325
Tool Type: Thread milling

Medical bone screws, implants, feed screws, worm gears and other micro-components creates a need for techniques that produce special thread forms quickly and at high tolerances.

CoroMill® 325 thread whirling inserts and holders meet this need for a large number of sliding head machines and whirling units. They can thread long, slender components from rough stock at high speeds and produce a wide range of high precision screws without the need for a dedicated thread whirling machine.

Features & Benefits
- Productive, high-precision thread whirling cutter
- Compatible with many sliding head machines and spindles
- Deep threads made easily
- Optimized for titanium and stainless steel

Application
Typical components
- Bone screws
- Spinal screws
- Dental implants
- Other long, slender components

Typical materials
- Titanium
- Stainless steel

See full description

Feature Attributes

Grade:
1105
CoroPak:
10.2
Hand Preference:
Right
ISO Cutting Tool Material:
Coated WC or Cermet
Coating Type:
TiAlN
Insert Size/Shape:
CoroMill 325 -16
More attributes