1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
CoroTurn 111 insert for turning

CoroTurn 111 insert for turning


229 Variants From
£9.99

Inc VAT (20%)

Up to 8.5% off
See 229 Product Variants
£9.99

Description

Product Range: CoroTurn 111

CoroTurn® 111 is a versatile system with inserts geometries and grades for all materials. It is a real problem solver when you want to avoid vibrations at long overhangs and unstable conditions.

Benefits
- Secure insert clamping
- Excellent repeatability
- Free chip flow
- Low cutting forces
- Excellent edge strength

Features
- 11 degree clearance angle
- Positive insert shape
- Low cutting forces
- Excellent edge strength
- Screw clamping ensures stability and unobstructed chip flow
- Tools with high pressure coolant
- Insert geometries and grades for all materials

Application
- Machining of steel, stainless steel, cast iron, heat resistant super alloys, titanium, hardened materials, aluminium, non ferrous material
- Finishing and medium roughing

See full description

Feature Attributes

Hand Preference:

Neutral

Through Hole Function Property:

Yes

Wiper Edge Property:

No

Unit Measured:

Metric

Insert Mounting Style:

Screw/Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome