ICM Inserts, Grades IC908/IC907

ICM Inserts, Grades IC908/IC907


£143.99 Inc VAT (20%)
Up to 5% off

See all variants from £143.99

Description

ICM: SUMOCHAM exchangeable DCN drill heads for stainless steel and high temperature alloys (ISO M Materials). The drill head features a T-land on the cutting edge, available in increments of 0.1 mm.

Grade : IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

Grade : IC907
A tough sub-micron substrate, TiAlN PVD coated. Suitable for low-to-medium cutting speeds. Developed for machining of heat resistant alloys, austenitic stainless steel and hard steel.
ISO Range - P/M/K: (P10-P30)(M05-M20)(K15-K30)
ISO Range - H/S/N: (H05-H15)(S05-S20)(N05-N20)
Grade or Coating Type: PVD
Coating Layers: TiAlN+TiN

See full description

Feature Attributes

Pack Quantity:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome