1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
LNUX-RRP Full-Radius

LNUX-RRP Full-Radius


4 Variants From
£264.95

Inc VAT (20%)

See 4 Product Variants
£264.95

Description

Inserts • Cartridges
Wheel Reprofiling/Wheelset Truing

Feature Attributes

Mounting Type:

3-Part Cycl w/40-60 TaperScrew

Material:

Carbide

No. of Cutting Edges:

4

Finish/Coating:

TiOCN

Insert Style:

L-Rectangle On Edge 90

Unit Measured:

Metric & Imperial

More attributes