0
1

N123 CoroCut 1-2 Insert Grade 1125


Select
Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

N123 CoroCut® 1-2 inserts for grooving or profiling from Sandvik feature 2 cutting edges with a TM chip breaker and a durable PVD TIALN coating for prolonged tool life.

Features and Benefits
• 2 cutting edges with CM chip breaker
• Durable PVD TIALN coating for improved tool life

Specifications
• Insert size and shape: CoroCut 1-2 -size J2
• Cutting edges: 2
• Cutting width: 2mm
• Corner radius: 0.2mm (right and left)
• Grade: 1125
• Coating: PVD TIALN
• Chip breaker: CM
• Cutting width upper tolerance: 0.1mm
• Cutting width lower toloerance: - 0.1mm

Typical Applications
• Turning
• Grooving
• Steel
• Stainless steel

See full description

Feature Attributes

Manufacturer Grade:
1125
Pack Quantity:
1
Cutting Direction:
Neutral
Insert Style:
N123
Material:
Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome