Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Turning Inserts
TCMT Turning Inserts - Positive
By Pramet
Reset
Clear All
ISO Cut
Select
Material Application
Select
Thickness
Select
See all variants from
£5.49
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£5.49
Description unavailable
Feature Attributes
Clearance Angle:
7 °
Finish/Coating:
MT-CVD
Shape:
60° Triangle
Material:
Carbide
Insert Style:
TCMT
ISO Category Grade:
P
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome