WNMX Turning Insert

WNMX Turning Insert


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

WNMX Turning Insert

The insert corners are equipped with a wiper configuration which produces high surface finish, even at high feeds.
HELITURN LD inserts were designed for heavy machining applications. Their unique design ensures reliable, Fast Metal Removal.
WNMX inserts require special tools with appropriate seats.

WNMX Inserts
Double-sided, Trigon insert with high helical cutting edge for high metal removal rates. The insert's corner has a wiper configuration which produces high surface finish even at high feeds.

Insert Grade IC807
ISO Range - (P10-P30)(M05-M20)(K10-K30)(H05-H15)(S05-S20)
Coating - PVD TiAlN+TiN

For machining of heat resistant alloys, austenitic stainless steel and hard steel. Low to medium cutting speeds

See full description

Feature Attributes

Shape:
Trigon
Cutting Edge Length:
8.7 mm
Clearance Angle:
0 °
Insert Style:
WNMX
Inscribed Circle:
12.7 mm
Thickness:
6.78 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome