1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
CSDP External Toolholders
0
1
2

CSDP External Toolholders


3 Variants From
£79.99

Inc VAT (20%)

See 3 Product Variants
£79.99

Description

45° approach for 11° positive square inserts.

Feature Attributes

Insert Shape:

Square

Shank Material:

Steel

Cutting Direction:

Neutral

Approach Angle:

45

Insert Holding Type:

Top Clamp

Clearance Angle:

11

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome