Inc VAT (20%)
75° approach for negative 80° rhombic inserts.
Shank Material:
Steel
Toolholder Style:
PCKN
Set Type:
Individual Toolholder
Insert Style:
CN_A,CN_G
Clearance Angle:
0 °
Cutting Direction:
Right Hand
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy