Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Toolholders
Turning Toolholders
PRSN External Toolholder
By Indexa
Shank Style
Select
Overall Length (l1)
Select
Toolholder Style
Select
See all variants from
£39.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£39.99
Description
90° approach for negative round inserts.
Feature Attributes
Shank Material:
Steel
Insert Holding Type:
Lever Lock
Set Type:
Individual Toolholder
Coolant Delivery:
External
Clearance Angle:
0 °
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome