SDXCR External Turn Holders - Right Hand


Select
£99.99 Inc VAT (20%)


See all variants from £99.99


Description unavailable

Feature Attributes

Toolholder Style:
SDXC
Cutting Direction:
Right Hnd
Overall Length (l1):
125 mm
Insert Holding Type:
Screw clamp
Set Type:
Individual Toolholder
Insert Shape:
55° Rhombic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome