GN 425.5 Series - Chrome Folding Cabinet U Handles


£17.49 Inc VAT (20%)

See 3 Product Variants
£17.49

Description

Designed to be used in places where the handle must not protrude or where space is at a premium, these handles lock in place in their resting position to safely keep out of the way. Constructed from Steel, and in a chrome finish, these handles look both professional and are very practical. The attachment anchors are constructed from Technopolymer and finished in matt black.

Features and Benefits:
• Steel construction for strength and durability
• Chrome plated for that professional and clean look
• Disc spring lock to keep the handle out of the way and in place
• Temperature resistant up to 100°C so can be used is higher temperature areas

Feature Attributes

h3:
55 mm
Type:
CR
h2:
44.5 mm
h1:
34 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome