Submersible Pump with Water Cooled Motor KTC100 2.2 400V C/w 15M Cable PO/KTC100 2.2

Submersible Pump with Water Cooled Motor KTC100 2.2 400V C/w 15M Cable PO/KTC100 2.2

Order Code: ZT4808313S

£1,999.99 Inc VAT (20%)


Description

The KTC Range of submersible dewatering pumps has water-cooled motors to ensure a long life in both continuous and intermittent operation, providing high efficiency and energy savings.

This range is ideal for dewatering, water transfer for drainage, irrigation and emergency pumping.

FEATURES
Capacity: up to 108 m3/h
Head: up to 31m
Discharge: 80mm (3") to 100mm (4")
Power: 1.5kW (2HP) to 5.5kW (7.5HP)
Power supply: three-phase 400V ±10%, 50Hz
Insulation class: F
Protection class: IP68
Cable length: 15m
Water temperature: up to 40°C
Max. water depth: 25m
Double mechanical seal
APPLICATIONS
Drainage
Irrigation
Emergency dewatering/water transfer
BENEFITS
British design
Lightweight and easy to handle
Designed for reliability and long life

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome