One Coat Fence Life


£11.99 Inc VAT (20%)

See 3 Product Variants
£11.99

Description

Ronseal One Coat Fence Life is an advanced, quick-drying shed and fence treatment that will protect all rough sawn garden timber from the rigours of the weather with fade-resistant colour in just one coat. Safe for plants and pets. Ronseal One Coat Fence Life is ideal for use on any rough sawn garden timber as well as sheds, fences, trellises, summer houses, gates, wooden garden structures, pergolas etc. It can be used on new wood or wood which has been stained previously in a similar colour. Like other water-based garden treatments, it is not suitable for use on smooth planed wood, decking or garden furniture. For wood in contact with the ground, use a suitable wood preserver. COVERAGE: Ronseal's One Coat Fence Life will decorate and protect up to 6m² per litre per coat. 5 litres should be sufficient to treat 6 fence panel sides with one coat. Coverage rates will vary depending on the absorbency of the wood.

Feature Attributes

Size:
5 L
Type:
Paint
Paint Type:
Fence Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome