3.2mm OK Tigrod 4043 x 1000MM, 2.5kg Pack (180432R120)

Order Code: ZT1217957X

£59.99 Inc VAT (20%)


Description

OK Autrod 4043 is one of the most widely used welding and brazing alloys and can be classified as a general-purpose filler alloy. The silicon addition results in improved fluidity (wetting action), making the alloy the preferred choice of welders. The alloy is not sensitive to weld cracking and produces bright, almost smut-free welds. Not recommended for anodising. Non-heat treatable.

Specifications for 3.2mm OK Tigrod 4043 x 1000MM, 2.5kg Pack (180432R120)
  • Pack Weight
    2.5kg
  • Diameter
    3.2mm
  • MFR Part No.
    180432R120
  • Product Material
    Aluminium
  • Classification
    EN ISO 18273:S Al Z (AlSi7MgTi)