Xts 905 400v Water Cooler

Xts 905 400v Water Cooler

Order Code: ZT5593616SCopy

£639.99 Inc VAT (20%)


Description

Benefits

Extends the lifespan of your welding equipment
Prevents overheating and costly downtime
Ensures consistent and high-quality welds
Increases productivity and efficiency

Robust Cooling for High-Performance Welding
The Parweld XTS 905 400v Water Cooler is a heavy-duty, industrial-grade cooling system designed to maintain optimal operating temperatures for your high-performance welding equipment. This robust unit is essential for demanding welding applications, preventing overheating and ensuring consistent, high-quality welds. Investing in the XTS 905 ensures the longevity of your welding equipment and maximises productivity by minimising downtime due to overheating issues. Whether you're engaged in heavy fabrication, shipbuilding, or other demanding welding tasks, the Parweld XTS 905 provides the reliable cooling you need.

This powerful water cooler is compatible with a wide range of welding equipment, including MIG/MAG, TIG, and plasma cutting systems that require liquid cooling. Its 400v three-phase power supply delivers the necessary power for consistent and efficient cooling, even under extreme operating conditions.

The XTS 905 is built for durability, featuring a rugged construction that can withstand the rigors of industrial environments. Its efficient design ensures optimal heat dissipation, keeping your welding equipment running at peak performance.

Features
High-performance cooling capacity for demanding welding applications
400v three-phase power supply for consistent and reliable operation
Robust and durable construction for industrial environments
Compatible with a wide range of water-cooled welding equipment
Efficient heat dissipation for optimal performance
User-friendly interface for easy monitoring and control
Large capacity water tank for extended operation
Built-in safety features to protect your equipment
Easy maintenance access for simplified servicing
Designed and manufactured to meet stringent quality standards

Applications
Heavy fabrication and construction
Shipbuilding and offshore industries
Aerospace and automotive manufacturing
Pipeline welding
Robotic welding applications
Any high-duty cycle welding environment requiring liquid coolin


Specifications



















































Weight19.5 kgVoltage400VPhaseThree PhaseTank Capacity5LHeat Exchanger Rating900WMaximum Water Temperature60°CMaximum Ambient Temperature40°CPump PrimingNot RequiredNoise74dbaWarranty24 monthsConforms ToIP21S, ISO/IEC 60974-1, ISO/IEC 60974-6, RoHS CompliantCoolingWater

See full description