Tweco Style MIG Contact Tips - ECU Heavy Duty.


Select
£0.79 Inc VAT (20%)


See all variants from £0.79

Description

To suit 14H-30 14H-35, 14H-116: E250/E350, PA3 & PA4. 14H-40 14H-45: E250/E350, PA2, PA3 & PA4. 14H-52: E250/E350, PA4.

Feature Attributes

Thread Size:
1/4
Length:
38 mm
Product Type:
Standard E-Cu
Diameter:
7 mm
For Torch Number:
PA No. 2/3/4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome