NM500 36in Oxy Acetylene Propane Cutting Torch - 90 Degrees

NM500 36in Oxy Acetylene Propane Cutting Torch - 90 Degrees

Order Code: ZT5369096S

£174.99 Inc VAT (20%)


Description

Benefits

Increased cutting efficiency and productivity
Clean and precise cuts for superior results
Enhanced operator comfort and control
Durable construction for long-lasting value
Versatility for a wide range of cutting applications
Power Through Your Next Project with the NM500 36" Cutting Torch

Unleash superior cutting performance and precision with the NM500 36" Cutting Torch. This heavy-duty professional tool is designed to tackle your toughest metal fabrication jobs with ease and efficiency.

Built to last, the NM500 boasts a durable construction that can withstand the demands of everyday use. Its extended 36-inch handle provides exceptional reach for maneuvering in tight spaces, while the 75 or 90-degree cutting head offers optimal control and visibility.

Don't settle for mediocre cuts. Take your metal fabrication projects to the next level with the NM500 36" Cutting Torch. Order yours today!

Features
Heavy-duty construction for long-lasting performance
Extended 36-inch handle for superior reach and maneuverability
75 or 90-degree angled cutting head for precise cuts and enhanced control
Oxygen fuel gas compatible (works with acetylene and propane with appropriate nozzles)
3/8" BSP gas connections for secure and reliable attachment
Cuts through steel up to 12 inches thick
Compatible with NM-type cutting nozzles (available for separate purchase)

Applications
Metal fabrication
Construction
Demolition
Scrap processing
Shipbuilding
And more!

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome