Inc VAT (20%)
A light, multi-purpose square tube made from aluminium. Suitable for use in edge protection applications.
PRODUCT FEATURES
1.5mm thick
Good strength
Corrosion resistant
Material:
Aluminium
Shape:
Square
Product Type:
Aluminium Square Tube
Thickness:
1.5 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy