0
1
2
3
4
5
6
7
8
9
10

FX200 Welding Fume Extractor

Order Code: ZT5116228S

£1,599.99 Inc VAT (20%)


Description

The SIP FX200 Welding Fume Extractor is a variable speed fume extractor designed to capture mid-level concentrates of welding fume pollutants. Suitable for small fabrication workshops, welding stations and automotive settings.

Featuring a 3-stage H13 filtration system and fitted with a 2mtr heavy-duty suction hose and large switchable magnetic suction hood, the FX200 filters 99.97% of sparks, spatter and dust as well as harmful gases and fumes.

This supports HSE requirements for handling weldable materials, which helps to reduce exposure to hazardous pollutants and improve work area quality.

Applications & uses: Ideal for small fabrication workshops, welding stations and automotive settings. Designed for mid-level concentrates of welding fume pollutants.

• 99.97% FILTRATION OF HAZARDOUS POLLUTANTS USING A 3-STAGE INTERNAL FILTRATION SYSTEM, INCLUDING HIGH EFFICIENCY PARTICULATE AIR (H13) FILTER WHICH CAPTURES PARTICLES DOWN TO 0.3 MICRONS: STAGE 1 - MULTI-LAYER SPARK ARRESTOR; Captures larger particles including sparks and spatter, preventing them from reaching and damaging next-stage filters. STAGE 2 - PRIMARY FILTER; Filters dust and fumes generated during the welding process to improve work area air quality. STAGE 3 - HIGH EFFICIENCY PARTICULATE AIR (H13) FILTER; This final stage process filters finer airborne particles down to 0.3 microns, maximising the effectiveness of the filtration process. Replacement filters and multi-layer spark arrestor are available. Replacing them will maximise the performance and working life of the machine (SIP Multi-Layer Mesh Spark Arrestor (WE08-00100) , SIP Primary Filter (WE08-00098) , SIP High Efficiency Filter (WE08-00099)).
• HIGH MAX. SUCTION RATE OF 300MTR³/HR USING LOWER POWER CONSUMPTION VARIABLE SPEED 200W DIGITAL MOTOR FOR RELIABLE & CONSISTENT PERFORMANCE: Designed to capture mid-level concentrates of welding fume pollutants. Intelligent digital motor delivers low power consumption with high power output. Includes variable speed suction adjuster for greater application versatility. Ideal for TIG welding and other delicate welding tasks. Fitted with long 2.5mtr mains cable for added flexibility. Operates from a 13A supply for ease-of-use. Easy-to-use illuminated controls with emergency stop button.
• 2MTR HEAVY-DUTY HOSE WITH LARGE SWITCHABLE MAGNETIC & TILT-ADJUST SUCTION HOODS HELPS TO CHANNEL & CAPTURE HARMFUL FUMES AWAY FROM THE WORK AREA: Heavy-duty polyurethane hose for greater strength under suction. Large switchable magnetic and tilt-adjust suction hood for easy channelling of fumes.
• WHEEL-MOUNTED DESIGN WITH PULL HANDLE FOR EASY MOBILITY AROUND THE WORK AREA: Solid wheels with pull handle for full movement in a variety of work area settings. High-quality finish is resistant to work area damage.
• SIP 2-YEAR STANDARD SILVER WARRANTY

ITEM NO. 05813
Input Supply: 230v (13A)
Motor Power: 200w (0.27hp)
Max. Flow Rate: 300mtr³/hr
Filtration Level: 99.97%
Hose Length: 2mtr
Noise Level: 65dB (A)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome