0
1
2
3
4
5
6
7
8

FX300 Welding Fume Extractor

Order Code: ZT5116235S

£1,899.99 Inc VAT (20%)


Description

The SIP FX300 Welding Fume Extractor is a powerful and mobile fume extractor designed to capture high-level concentrates of welding fume pollutants. Suitable for large fabrication workshops, welding stations and automotive settings.

Featuring a 3-sage H13 filtration system and fitted with a 2mtr flexible arm suction hose, the FX300 filters 99.97% of sparks, spatter and dust as well as harmful fumes and gases.

This supports HSE requirements for handling weldable materials, which helps to reduce exposure to hazardous pollutants and improve work area air quality.

Applications & uses: Ideal for large fabrication workshops, welding stations and automotive settings. Designed for high-level concentrates of welding fume pollutants.

• 99.97% FILTRATION OF HAZARDOUS POLLUTANTS USING A 3-STAGE INTERNAL FILTRATION SYSTEM, INCLUDING HIGH EFFICIENCY PARTICULATE AIR (H13) FILTER WHICH CAPTURES PARTICLES DOWN TO 0.3 MICRONS: STAGE 1 - MULTI-LAYER SPARK ARRESTOR; Captures larger particles including sparks and spatter, preventing them from reaching and damaging next-stage filters. STAGE 2 - HIGH EFFICIENCY PARTICULATE AIR (H13) FILTER; This second stage process filters finer airborne particles down to 0.3 microns, maximising the effectiveness of the filtration process. STAGE 3 - ACTIVATED CARBON COTTON FILTER; This final stage process removes fume odours through absorption to maximise the filtration process. Replacement filters and multi-layer spark arrestor are available. Replacing them will maximise the performance and working life of the machine (SIP Multi-Layer Spark Arrestor (WE08-00146) , SIP High Efficiency Filter (WE08-00142)).
• HIGH MAX. SUCTION RATE OF 2500MTR³/HR USING A POWERFUL 1.5KW BRUSHLESS INDUCTION MOTOR FOR RELIABLE & CONSISTENT PERFORMANCE: Designed to capture high-level concentrates of welding fume pollutants. Features brushless induction motor for greater efficiency and low maintenance use. Fitted with an extra-long 5mtr mains cable for added flexibility. Operates from a 13A supply for ease-of-use. Easy-to-use illuminated control with compliant isolator switch. Lockout/Tagout (LOTO) ensures that the machine cannot be started unexpectedly during maintenance.
• 2MTR FLEXIBLE ARM SUCTION HOSE HELPS TO CHANNEL & CAPTURE HARMFUL FUMES AWAY FROM THE WORK AREA: Heavy-duty hose reinforced with a steel helix for greater strength and to prevent collapsing under suction. Large metal suction hose helps to channel and capture harmful fumes.
• FITTED WITH LOCKABLE CASTORS FOR EASY WORK AREA MOBILITY PLUS SMALL PHYSICAL FOOTPRINT HELPS TO MINIMISE LOST WORK AREA SPACE: Easy to manoeuvre and fix in place when in use for added versatility. High-quality finish is resistant to work area damage.
• SIP 2-YEAR STANDARD SILVER WARRANTY

ITEM NO. 05814
Input Supply: 230v (13A)
Motor Power: 1.5kW (2hp)
Max. Flow Rate: 2500mtr³/hr
Filtration Level: 99.97%
Hose Length: 2mtr
Noise Level: 75dB (A)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome