0
1
2
3
4

Weldmate Pro 200A MIG/ARC/TIG Synergic Welder - 05735

Order Code: ZT4268697S

£639.99 Inc VAT (20%)


Description

The SIP WELDMATE® PRO 200A MIG/ARC/TIG Pulse Synergic Welder is a multi-process inverter welder specifically designed for use in professional fabrication workshops.

Fully compliant with Reg EU 2019/1784 (Eco Design for Welding Equipment) , this welder features a 4th generation inverter which is above 80% energy efficient. This means it uses less power at the same output as older inverters, helping to lower operating costs.

For a simplified welding process, Pure Synergic Control allows users to adjust welding voltage and wire feed speed autonomously, while MIG Pulse functionality allows advanced users to achieve higher quality MIG welding on aluminium and greater control on ferrous metals.

Applications & uses: Ideal for use in professional fabrication workshops. Perfect for sheet metal applications. Suitable for MIG/ARC/TIG welding. Ideal for mild steels and welds *stainless steel and **aluminium.

*Using stainless steel welding wire. **Using aluminium welding wire and pure Argon gas.

SIP 2-Year Standard Silver Warranty | Find out more

Multi-process MIG/ARC/TIG welder for greater flexibility at high duty cycles
Duty cycle @ 20°C; 200A @ 30% (MIG) /170A @ 30% (MIG Pulse) /180A @ 30% (ARC/TIG) .

Suitable for aluminium MIG welding with use of supplied separate torch liner.

Pure Synergic Control allows users to adjust welding voltage and wire speed autonomously
This easy-to-set function simplifies the welding process at all skill levels, helping to achieve more consistent and higher quality welds.

MIG Pulse functionality adjusts welding parameters and arc characteristics
Allows changes to weld width, depth, penetration and temperature to be made for more precise control of the heat input into the workpiece.

This increases control of the weld and bead appearance, while reducing overheating and distortion.

Ideal for welding thinner materials and sheet metal applications.

Heavy-duty aluminium wire feed ensures smooth and consistent flow of wire to MIG torch
This easy-to-use device includes tension adjustment to maintain optimal performance.

Supplied with interchangeable feed rollers for solid and flux-cored wires.

Compatible with 5kg and 15kg welding wire spools.

Welding wire liners for mild steel and aluminium supplied.

Intuitive control panel with LCD screen to select between welding processes and functions
Infinitely variable dials offer a smoother stepless output adjustment for higher quality and easily controlled welding.

Selectable processes include MIG, MIG Pulse, MIG Dual Pulse, Lift TIG and MMA.

Pure Synergic Control and MIG Pulse functionality settings to optimise application use.

Welding gas types and mixes for use with suitable process options.

Programmable job memory for efficient recall of welding tasks.

Metal casing with heavy-duty carry handle for long life use
High-quality finish is resistant to work area damage.

Accessories included
Supplied with 3mtr Euro MIG torch, mild steel and aluminium wire liners, electrode lead, earth lead, gas hose with clamps, contact tips, feed rollers and chipping hammer/brush.

Technical Information
ITEM NO. 05735
Input Supply: 230v (16A)
Welding Process: MIG MIG Pulse ARC TIG
Output Voltage: 16.5v - 24v 15.5v - 22.5v 20.8v - 27.2v 10.8v - 17.2v
Output Current: 50A - 200A 30A - 170A 20A - 180A 20A - 180A
Duty Cycle @ 20°C: 200A @ 30% 170A @ 30% 180A @ 30% 180A @ 30%
Wire Diameter: ⌀ 0.8mm - 1mm
Wire Spool Size: 5kg, 15kg
Welding Material Thickness: 0.8mm - 6.4mm (mild steel) /3.2mm - 7.9mm (aluminium)
Protection/Insulation 21S/H
Net Weight: 19.80kg
Gross Weight: 22.40kg
Product Dimensions: 370 (H) x 230 (W) x 535mm (D)
Packaged Dimensions: 485 (H) x 340 (W) x 580mm (D)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome